Eclipse Plus II Operator Chair Adjustable Arms - Black

Order Code: ZT4781674S

£279.99 Inc VAT (20%)


Description

The Eclipse 2 is an everyday operator chair suited to all environments - from call centres to the home office. The backrest can be reclined and locked in any position or be used for permanent contact and support. Perfect for the all day operator requirement. Available in a range of five different standard upholstery options and can also be bespoke upholstered to match corporate colours or personal taste.

Specifications for Eclipse Plus II Operator Chair Adjustable Arms - Black
  • Product Type
    Office Chairs
  • Back/Seat Action
    Permanent Contact Backrest
  • Arm Type
    Height Adjustable Arms
  • Weight
    11kg
  • Assembly Required
    Flat Packed
  • Seat Width
    490mm
  • Recommended Weight Limit
    125kg
  • Seat Depth
    410mm
  • Back Height
    500-540mm
  • Back Width
    440mm
  • Colour
    Black
  • Material
    Mesh/Bonded Leather
  • Back Type
    Medium
  • Back Colour
    Black
  • For Use With
    8hours
  • Seat Height
    430-550mm
  • Style
    Operator/Task Chairs
  • Standards
    EN 1021-1, EN 1021-2
  • Seat Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome