Eclipse Plus II Operator Chair Fix Arms - Black

Order Code: ZT4781531S

£279.99 Inc VAT (20%)


Description

The Eclipse 2 is an everyday operator chair suited to all environments - from call centres to the home office. The backrest can be reclined and locked in any position or be used for permanent contact and support. Perfect for the all day operator requirement. Available in a range of five different standard upholstery options and can also be bespoke upholstered to match corporate colours or personal taste.

Specifications for Eclipse Plus II Operator Chair Fix Arms - Black
  • Back Width
    440mm
  • Seat Width
    490mm
  • Seat Depth
    410mm
  • Weight
    11kg
  • Seat Height
    430-550mm
  • Seat Colour
    Black
  • Back/Seat Action
    Permanent Contact Backrest
  • Assembly Required
    Flat Packed
  • Standards
    EN 1021-1, EN 1021-2
  • Material
    Mesh/Bonded Leather
  • For Use With
    8hours
  • Recommended Weight Limit
    125kg
  • Back Height
    500-540mm
  • Arm Type
    Fixed Arms
  • Style
    Operator/Task Chairs
  • Back Colour
    Black
  • Back Type
    Medium
  • Colour
    Black
  • Product Type
    Office Chairs

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome