Eclipse Plus II Operator Chair Hi-Rise - Black

Order Code: ZT4781580S

£239.99 Inc VAT (20%)


Description

The Eclipse 2 is an everyday operator chair suited to all environments - from call centres to the home office. The backrest can be reclined and locked in any position or be used for permanent contact and support. Perfect for the all day operator requirement. Available in a range of five different standard upholstery options and can also be bespoke upholstered to match corporate colours or personal taste.

Specifications for Eclipse Plus II Operator Chair Hi-Rise - Black
  • Material
    Bonded Leather
  • Back Height
    530-560mm
  • For Use With
    8hours
  • Seat Width
    490mm
  • Seat Height
    430-550mm
  • Assembly Required
    Flat Packed
  • Arm Type
    No Arms
  • Standards
    EN 1021-1, EN 1021-2
  • Back Width
    440mm
  • Style
    Operator/Task Chairs
  • Seat Depth
    410mm
  • Weight
    10.2kg
  • Colour
    Black
  • Seat Colour
    Black
  • Back Colour
    Black
  • Product Type
    Office Chairs
  • Recommended Weight Limit
    125kg
  • Back Type
    Medium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome