Eclipse Plus II Operator Chair Hi-Rise - Black

Order Code: ZT4781681S

£309.99 Inc VAT (20%)


Description

The Eclipse 2 is an everyday operator chair suited to all environments - from call centres to the home office. The backrest can be reclined and locked in any position or be used for permanent contact and support. Perfect for the all day operator requirement. Available in a range of five different standard upholstery options and can also be bespoke upholstered to match corporate colours or personal taste.

Specifications for Eclipse Plus II Operator Chair Hi-Rise - Black
  • Standards
    EN 1021-1, EN 1021-2
  • Assembly Required
    Flat Packed
  • Material
    Mesh/Bonded Leather
  • Style
    Operator/Task Chairs
  • For Use With
    8hours
  • Seat Height
    430-550mm
  • Back Colour
    Black
  • Seat Colour
    Black
  • Back Height
    500-540mm
  • Back Width
    440mm
  • Seat Width
    490mm
  • Colour
    Black
  • Back/Seat Action
    Permanent Contact Backrest
  • Recommended Weight Limit
    125kg
  • Product Type
    Office Chairs
  • Seat Depth
    410mm
  • Arm Type
    No Arms
  • Back Type
    Medium
  • Weight
    11kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome