Eclipse Plus II Operator Chair HiRi FA - Black

Order Code: ZT4781574S

£339.99 Inc VAT (20%)


Description

The Eclipse 2 is an everyday operator chair suited to all environments - from call centres to the home office. The backrest can be reclined and locked in any position or be used for permanent contact and support. Perfect for the all day operator requirement. Available in a range of five different standard upholstery options and can also be bespoke upholstered to match corporate colours or personal taste.

Specifications for Eclipse Plus II Operator Chair HiRi FA - Black
  • Style
    Operator/Task Chairs
  • Assembly Required
    Flat Packed
  • Material
    Mesh/Bonded Leather
  • Standards
    EN 1021-1, EN 1021-2
  • Product Type
    Office Chairs
  • Back Type
    Medium
  • Seat Colour
    Black
  • Seat Width
    490mm
  • Back Colour
    Black
  • Seat Depth
    410mm
  • Back/Seat Action
    Permanent Contact Backrest
  • Back Width
    440mm
  • Back Height
    500-540mm
  • Arm Type
    Fixed Arms
  • Colour
    Black
  • For Use With
    8hours
  • Weight
    11kg
  • Recommended Weight Limit
    125kg
  • Seat Height
    430-550mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome