Eclipse Plus II Operator Chair HiRi FA - Black

Order Code: ZT4781619S

£269.99 Inc VAT (20%)


Description

The Eclipse 2 is an everyday operator chair suited to all environments - from call centres to the home office. The backrest can be reclined and locked in any position or be used for permanent contact and support. Perfect for the all day operator requirement. Available in a range of five different standard upholstery options and can also be bespoke upholstered to match corporate colours or personal taste.

Specifications for Eclipse Plus II Operator Chair HiRi FA - Black
  • Style
    Operator/Task Chairs
  • Back Colour
    Black
  • Back Type
    Medium
  • Product Type
    Office Chairs
  • Assembly Required
    Flat Packed
  • For Use With
    8hours
  • Seat Colour
    Black
  • Weight
    10.2kg
  • Seat Height
    430-550mm
  • Seat Depth
    410mm
  • Material
    Bonded Leather
  • Standards
    EN 1021-1, EN 1021-2
  • Back Height
    530-560mm
  • Back Width
    440mm
  • Recommended Weight Limit
    125kg
  • Arm Type
    Fixed Arms
  • Colour
    Black
  • Seat Width
    490mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome