Eclipse Plus II Operator Chair HiRi HA - Black

Order Code: ZT4781583S

£279.99 Inc VAT (20%)


Description

The Eclipse 2 is an everyday operator chair suited to all environments - from call centres to the home office. The backrest can be reclined and locked in any position or be used for permanent contact and support. Perfect for the all day operator requirement. Available in a range of five different standard upholstery options and can also be bespoke upholstered to match corporate colours or personal taste.

Specifications for Eclipse Plus II Operator Chair HiRi HA - Black
  • Weight
    10.2kg
  • Seat Depth
    410mm
  • Back Width
    440mm
  • Colour
    Black
  • Seat Height
    430-550mm
  • Standards
    EN 1021-1, EN 1021-2
  • Back Height
    530-560mm
  • Style
    Operator/Task Chairs
  • Product Type
    Office Chairs
  • Back Colour
    Black
  • Recommended Weight Limit
    125kg
  • Arm Type
    Height Adjustable Arms
  • Material
    Bonded Leather
  • Seat Width
    490mm
  • Assembly Required
    Flat Packed
  • Seat Colour
    Black
  • For Use With
    8hours
  • Back Type
    Medium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome