Eclipse Plus II Operator Chair No Arms - Black

Order Code: ZT4781642S

£239.99 Inc VAT (20%)


Description

The Eclipse 3 is the all round operator chair that provides functionality and comfort. The well equipped mechanism provides independent seat and backrest angle adjustment that can be locked in any position. Perfect for the all day operator requirement. Available in a range of five different standard upholstery options and can also be bespoke upholstered to match corporate colours or personal taste.

Specifications for Eclipse Plus II Operator Chair No Arms - Black
  • Standards
    EN 1021-1, EN 1021-2
  • Adjustable Lumbar Support
    Yes
  • Colour
    Black
  • Seat Width
    490mm
  • Arm Type
    No Arms
  • For Use With
    8hours
  • Material
    Mesh/Bonded Leather
  • Seat Depth
    410mm
  • Back Colour
    Black
  • Weight
    10.7kg
  • Assembly Required
    Flat Packed
  • Back Height
    500-540mm
  • Back Type
    Medium
  • Seat Height
    430-550mm
  • Back/Seat Action
    Permanent Contact Backrest
  • Recommended Weight Limit
    125kg
  • Back Width
    440mm
  • Product Type
    Office Chairs
  • Seat Colour
    Black
  • Style
    Operator/Task Chairs

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome