Eclipse Plus XL Lever Task Operator Chair Bespoke Colour Seat Tansy Purple

Order Code: ZT4189568S

£249.99 Inc VAT (20%)


Description

The Eclipse XL is a fully comprehensive operator chair that provides extra functionality and comfort. A large and accommodating seat and backrest provide all day long comfort. The well equipped mechanism provides independent seat and backrest angle adjustment that can be locked in any position. Seat tilt tension can be adjusted to allow easy reclining and the backrest height can be easily adjusted via the ratchet mechanism.

• Large seat pad with waterfall front • Cushioned dished seat design • Contoured backrest for added comfort • Triple lever independent seat and backrest mechanism • Ratchet height adjustable backrest • PCB: permenant contact backrest • Optional armrests

See full description
This product is Made to Order which is Non-Returnable, please see our returns policy for more information.
Specifications for Eclipse Plus XL Lever Task Operator Chair Bespoke Colour Seat Tansy Purple
  • Product Type
    Operator Chair
  • Seat Colour
    Tansy Purple