EclipsePlusII DEL Opeartor Chair Fixed Arms - Black

Order Code: ZT4781630S

£269.99 Inc VAT (20%)


Description

Make the quality choice. Pick the budget operator seating solution that refuses to compromise on quality. Eclipse Plus has larger dimensions, higher quality components and an extended warranty at a sharp price

Specifications for EclipsePlusII DEL Opeartor Chair Fixed Arms - Black
  • Style
    Operator/Task Chairs
  • For Use With
    8hours
  • Back Type
    Medium
  • Weight
    20kg
  • Standards
    EN 1021-1, EN 1021-2
  • Recommended Weight Limit
    125kg
  • Colour
    Black
  • Seat Depth
    410mm
  • Material
    Mesh/Bonded Leather
  • Back Colour
    Black
  • Seat Width
    490mm
  • Back/Seat Action
    Permanent Contact Backrest
  • Back Height
    530-560mm
  • Seat Height
    430-550mm
  • Back Width
    430mm
  • Seat Colour
    Black
  • Assembly Required
    Flat Packed
  • Arm Type
    Fixed Arms
  • Product Type
    Office Chairs

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome