Ergo Comfort Air Blue Chair- 9500AIRBLUE

Order Code: ZT3403786S

£249.99 Inc VAT (20%)


Description

The Teknik Office Ergo Comfort Blue Fabric chair is our versatile multi-adjustable blue fabric executive operator chair, perfect for all environments and users! It has 4 multi-adjustments - a limited forward seat tilt, seat slide, back tilt and gas lift seat height adjustment for excellent user support as well as the added bonus of a pump up lumbar support for extra comfort. Certified for 24 hour use (BS5459-2: 2000) and with 150 kg rated gas lift, it's an ideal and affordable solution for all types of work and home environments. This chair comes with a steel base and is available in Blue or Black Fabric. It also accepts optional comfort height adjustable armrests (sold separately)

See full description
Specifications for Ergo Comfort Air Blue Chair- 9500AIRBLUE
  • Product Type
    Executive Operator Chair
  • Colour
    Blue
  • Base Material
    Steel
  • Material
    Fabric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome