Ergo Comfort Spectrum Solano

Order Code: ZT1124695P

£269.99 Inc VAT (20%)


Description

9500SPEC Ergo Comfort Spectrum Chair

Teknik Office Ergo Comfort Spectrum Fabric high back executive operator chair, certified for 24hr use. Comfort Arm Rests optional.

The Teknik Office Ergo Comfort Spectrum Fabric chair is our versatile multi-adjustable fabric executive operator chair available in a choice of 60 Xtreme fabric colours, perfect for all environments and users! It has 4 multi-adjustments - seat tilt, seat slide, back tilt and gas lift seat height adjustment for excellent user support and comfort. Certified for 24 hour use (BS5459-2: 2000) and with 150 kg rated gas lift, it's an ideal and affordable solution for all types of work and home environments. This chair also accepts height adjustable comfort armrests (sold separately), and has a sturdy nylon 5 star base.

• 15 lever asynchronous mechanism
• Seat slide
• Forward ergo tilt seat
• Back angle adjustment

Dimensions:
Seat Height (cm): 52-64cm
Seat Depth (cm): 47cm
Seat Width (cm): 50cm
Back Height (cm): 57cm
Back Width (cm): 47cm
Overall Width (cm): 50cm

See full description
Specifications for Ergo Comfort Spectrum Solano
  • Seat Width
    50cm
  • Colour
    Solano
  • Seat Depth
    47cm
  • Back Height
    57cm
  • Back Width
    47cm
  • MFR Part No.
    9500SPEC-YS072
  • Weight
    16.5kg
  • Overall Width
    5cm
  • Seat Height
    52-64cm
  • Maximum Weight
    15kg
  • Maximum Usage
    24hours
  • Optional Chrome Base
    Yes
  • No. of Cartons
    1
  • Assembly Required
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome