Ergo Plus HR PU Black Operator Chair 9700PUBLK/R510

Order Code: ZT3403894S

£299.99 Inc VAT (20%)


Description

The Teknik Office Ergo Plus Headrest Black Leather Look Executive Operator chair is one tough cookie. Certified for 24 hour use (BS 5459-2: 2000) and rated up to 24 stone, you won't get a hardier contract chair for call centres, operation hubs and a variety of other office environments. It's a PU Leather look chair so has the added feature of being wipe clean, it also has optional extras such as arms (fixed or height adjustable) or different forms of five star base (premier aluminium pyramid base, ultra nylon pyramid or plus standard nylon) or you can opt for the non-headrest version of this chair (9600) The possibilities of customising this chair for your customer are many! Other features include an anti-shock function, 2:1 back and seat syncron (5 position) , 4 position seat slide, lumbar and ratchet back height adjustment on backrest and gas lift seat height adjustment. So many features!

See full description
Specifications for Ergo Plus HR PU Black Operator Chair 9700PUBLK/R510
  • Colour
    Black
  • Product Type
    Operator Chair

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome