ErgoBlast Fabric Operator Chair Adjustable Arms - Black

Order Code: ZT4782488S

£189.99 Inc VAT (20%)


Description

Teknik Office Ergo Blaster Medium Back Fabric Operator Office Chair with Height Adjustable Arms Black - 1100BLK/0280

Specifications for ErgoBlast Fabric Operator Chair Adjustable Arms - Black
  • Back Width
    400mm
  • Material
    Fabric
  • Seat Height
    470-590mm
  • Colour
    Black
  • Product Type
    Office Chairs
  • For Use With
    5hours
  • Back Height
    330mm
  • Style
    Ergonomic Chairs
  • Recommended Weight Limit
    90kg
  • Arm Type
    Height Adjustable Arms
  • Back/Seat Action
    Fixed or Floating Back
  • Assembly Required
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome