Ergotwin PU Ops Chair Fixed Arms Bk

Order Code: ZT3523658S

£179.99 Inc VAT (20%)


Description

Ergo Twin High Back PU Operator Office Chair with Fixed Arms Black - 2900PU-BLK/0288

Specifications for Ergotwin PU Ops Chair Fixed Arms Bk
  • Weight
    11kg
  • Seat Height
    440-580mm
  • For Use With
    8hours
  • Back Width
    430mm
  • Colour
    Black
  • Material
    Polyurethane
  • Back Height
    500mm
  • Product Type
    Office Chairs
  • Recommended Weight Limit
    120kg
  • Style
    Ergonomic Chairs
  • Arm Type
    Fixed Arms
  • Assembly Required
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome