ESD Industrial Swivel Chair - Fabric Cover

Order Code: ZT2746826S

£799.99 Inc VAT (20%)


Description

ESD industrial swivel chair, fabric cover, black, tubular steel five-star base, with floor glides and foot ring. Supplied = flat pack. Frame design = with floor glides and foot ring. Seat mechanism = back rest with adjustable inclination. Seat material = fabric. Seat colour = black. Type of height adjustment = gas spring. Frame material = tubular steel. Height adjustment range = 580 - 850 mm. Type of arm rests = without arm rests. Max. load = 120 kg. Frame colour = black. Feature = ESD version, actively breathing, comfortable. Product type = industrial swivel chairs. ESD version compliant with EN 61340-5-1. Electrically conductive seat and back rest (fabric cover, black) Tubular steel five-star base.

See full description
Specifications for ESD Industrial Swivel Chair - Fabric Cover
  • Load Capacity
    120kg
  • Product Type
    Industrial Swivel Chairs
  • Frame Material
    Tubular Steel
  • Seat Colour
    Black
  • Supplied
    Flat Pack
  • Arm Type
    without Arm Rests
  • Seat Material
    Fabric
  • Height Adjustment Type
    Gas Spring
  • Adjustable Height Range
    580 - 850mm
  • Frame Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome