ESD SINTEC Industrial Swivel Chair, With Adjustable Seat Inclination, With Floor Glides

Order Code: ZT2732231S

£999.99 Inc VAT (20%)


Description

ESD SINTEC industrial swivel chair, with adjustable seat inclination, with floor glides. Supplied = flat pack. Frame design = with floor glides. Seat mechanism = permanent contact mechanism, adjustable seat inclination. Seat material = plastic. Seat colour = black. Type of height adjustment = gas spring. Frame material = steel. Height adjustment range = 430 - 580 mm. Seat width = 480 mm. Seat depth = 430 mm. Type of arm rests = without arm rests. Foot plate diameter = 680 mm. Max. load = 120 kg. Frame colour = black. Feature = ESD version. Product type = industrial swivel chairs. Seat inclination, permanent contact back rest. Conductive. Easy to clean, robust surface made of conductive plastic. Functions quick to adjust, maximum versatility with consistent ergonomics. Low profile base frame with five feet. Conductive comfortable upholstery can be retrofitted. High safety and ergonomic standards. ESD Sintec with permanent contact back rest, adjustable seat inclination from -8° to +7°. Seat and back rest without upholstery, black, electrically conductive.

See full description
Specifications for ESD SINTEC Industrial Swivel Chair, With Adjustable Seat Inclination, With Floor Glides
  • Seat Depth
    430mm
  • Product Type
    Industrial Swivel Chairs
  • Load Capacity
    120kg
  • Seat Width
    480mm
  • Seat Colour
    Black
  • Frame Material
    Steel
  • Supplied
    Flat Pack
  • Arm Type
    without Arm Rests
  • Frame Design
    Floor Glides
  • Features
    ESD Version
  • Seat Material
    Plastic
  • Adjustable Height Range
    430 - 580mm
  • Height Adjustment Type
    Gas Spring
  • Foot Plate Diameter
    680mm
  • Frame Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome