ESD SINTEC Industrial Swivel Chair, With Synchronous Technology, With Castors

Order Code: ZT2732132S

£1,029.99 Inc VAT (20%)


Description

ESD SINTEC industrial swivel chair, with synchronous technology, with castors. Supplied = flat pack. Frame design = with castors. Seat mechanism = synchronous mechanism with weight adjustment. Seat material = plastic. Seat colour = black. Type of height adjustment = gas spring. Frame material = steel. Height adjustment range = 430 - 580 mm. Seat width = 480 mm. Seat depth = 430 mm. Type of arm rests = without arm rests. Foot plate diameter = 680 mm. Max. load = 120 kg. Frame colour = black. Feature = ESD version. Product type = industrial swivel chairs. Synchronous technology. Conductive. Easy to clean, robust surface made of conductive plastic. Functions quick to adjust, maximum versatility with consistent ergonomics. Low profile base frame with five feet. Conductive comfortable upholstery can be retrofitted. High safety and ergonomic standards. ESD Sintec with synchronous technology, with weight regulation, seat and back rest without upholstery, black, electrically conductive.

See full description
Specifications for ESD SINTEC Industrial Swivel Chair, With Synchronous Technology, With Castors
  • Seat Width
    480mm
  • Seat Depth
    430mm
  • Load Capacity
    120kg
  • Product Type
    Industrial Swivel Chairs
  • Frame Material
    Steel
  • Seat Colour
    Black
  • Supplied
    Flat Pack
  • Arm Type
    without Arm Rests
  • Frame Design
    Castors
  • Features
    ESD Version
  • Height Adjustment Type
    Gas Spring
  • Foot Plate Diameter
    680mm
  • Adjustable Height Range
    430 - 580mm
  • Seat Material
    Plastic
  • Frame Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome