ESD SINTEC Industrial Swivel Chair, With Synchronous Technology, With Floor Glides And Step-Up

Order Code: ZT2732140S

£1,239.99 Inc VAT (20%)


Description

ESD SINTEC industrial swivel chair, with synchronous technology, with floor glides and step-up. Supplied = flat pack. Frame design = with floor glides and foot rest. Seat mechanism = synchronous mechanism with weight adjustment. Seat material = plastic. Seat colour = black. Type of height adjustment = gas spring. Frame material = steel. Height adjustment range = 580 - 850 mm. Seat width = 480 mm. Seat depth = 430 mm. Type of arm rests = without arm rests. Foot plate diameter = 680 mm. Max. load = 120 kg. Frame colour = black. Feature = ESD version. Product type = industrial swivel chairs. Synchronous technology. Conductive. Easy to clean, robust surface made of conductive plastic. Functions quick to adjust, maximum versatility with consistent ergonomics. Low profile base frame with five feet. Conductive comfortable upholstery can be retrofitted. High safety and ergonomic standards. ESD Sintec with synchronous technology, with weight regulation, seat and back rest without upholstery, black, electrically conductive.

See full description
Specifications for ESD SINTEC Industrial Swivel Chair, With Synchronous Technology, With Floor Glides And Step-Up
  • Load Capacity
    120kg
  • Product Type
    Industrial Swivel Chairs
  • Seat Depth
    430mm
  • Seat Width
    480mm
  • Seat Colour
    Black
  • Frame Material
    Steel
  • Supplied
    Flat Pack
  • Arm Type
    without Arm Rests
  • Features
    ESD Version
  • Foot Plate Diameter
    680mm
  • Seat Material
    Plastic
  • Height Adjustment Type
    Gas Spring
  • Adjustable Height Range
    580 - 850mm
  • Frame Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome