0
1
2
3

ESD Unitec 3 High Chair Black + Glides/Footring

Order Code: ZT1063108X

£239.99 Inc VAT (20%)


Description

Large, ergonomically designed backrest with integrated lumbar support. Backrest height adjustment convenient and easy to operate in sitting position. Ergonomically designed seat with rounded front edge. ESD synthetic leather upholstery. Wearproof plastic glides with a large surface area for stability.

Colour: black.
Maximum weight: 20 stones.
Dimensions:
Seat: D470 x W460mm.
Back: H460mm.
Seat height: 580 - 850mm.

See full description
Specifications for ESD Unitec 3 High Chair Black + Glides/Footring
  • Seat Height
    580-850 mm
  • Maximum Weight
    19 Stones , 120kg
  • Seat Depth
    470mm
  • MFR Part No.
    9651E
  • Seat Width
    460mm
  • Colour
    Black
  • Material
    Synthetic Leather
  • Back Height
    460mm
  • Product Type
    Operator Chair
  • Additional Features
    Footring
    Back Tilt
    Height Adjustment

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome