Exec Chair Black Liwood

Order Code: ZT3527369S

£299.99 Inc VAT (20%)


Description

Kingston Bonded Leather Faced Executive Office Chair Black/Light Wood - 8512HLW

Specifications for Exec Chair Black Liwood
  • Material
    Bonded Leather
  • Colour
    Black
  • Weight
    19kg
  • For Use With
    8hours
  • Product Type
    Office Chairs
  • Back Height
    660mm
  • Back Width
    520mm
  • Seat Height
    460-550mm
  • Arm Type
    Fixed Arms
  • Style
    Executive Chairs
  • Recommended Weight Limit
    115kg
  • Assembly Required
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome