Factory Chair with Fixed Draughting Kit - Black

Order Code: ZT1114972P

£329.99 Inc VAT (20%)


Description

A range of adjustable chairs designed to be used in factory and laboratory environments. Low fire retardancy. Features a hi-rise gas lift and footring accessory to enable adaptation of chairs to be used in factories and laboratory environments. Base fitted with glides to maintain stability.
Versatile chair designed for assembly lines, science labs, factories and workshops
Hard wearing, wipe clean, polyurethane seat and back
Height adjustable seat and backrest
Static high rise draughtsman kit increases seat height to a maximum 805 mm
Fixed foot-ring
Supplied with glides
Fixed and adjustable drafting kits are available for this range
Available in black polyurethane
Note: Image is for illustrative purposes only and may differ from the actual product

See full description
Specifications for Factory Chair with Fixed Draughting Kit - Black
  • MFR Part No.
    CH0504+AC1014
  • Back Height
    310mm
  • Seat Width
    470mm
  • Seat Depth
    440mm
  • Back Width
    410mm
  • Colour
    Black
  • Depth
    600mm
  • Weight
    12.4kg
  • Seat Height Range
    715 - 830mm
  • Height
    1085 - 1210mm
  • Width
    600mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome