0
1
2
3

Faux Leather Gaming Chair Swivel Home Office Computer Desk Chair Black Grey

Order Code: ZT4185461S

£89.99 Inc VAT (20%)


Description

Stylish: The computer chair features smooth PU leather upholstery with coloured panels and perforated panels all over for a welcome addition to your gaming room and home office.Comfortable: The racing chair is thick padding all over and has mid-rise armrests, a high and sturdy back, swivel base and five castor wheels. Cut-out panels on the back to allow air flow.Adjustable height: The gamer chair is easy to set to a position most comfortable for you. Also gently rocks backwards.360° swivel base: Our gaming chairs are equipped with five castor wheels for easy movement whilst seated.Dimensions: Overall Dimension: 63W x 68D x 105-113Hcm. Seat: 52W x 49D x 46.5-54.5Hcm. Maximum Load 120kg. Assembly Required.

See full description
Specifications for Faux Leather Gaming Chair Swivel Home Office Computer Desk Chair Black Grey
  • Maximum Load
    120kg
  • Colour
    Grey
    Black
  • Product Type
    Gaming Chair

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome