Fortis Bariatric Task Operators Chair - Black

Order Code: ZT4782149S

£299.99 Inc VAT (20%)


Description

This titan of a chair offers style and packs a strong punch in terms of substance. Offering a tremendous 180kg of weight capacity, its rugged gaslift provides easy seat height adjustment and a sturdy mechanism provides back height and bake rake adjustment, as well as tension control adjustment to allow for the individual's bodyweight and is lockable in the upright position. A posture curved seat and matching posture contoured backrest are complemented with a solid and stylish nylon frame which incorporates adjustable integrated lumbar support and height adjustable arms with soft padded armrests. A rigid black 5 star base with twin wheel hooded castors complete the unrivalled piece.

See full description
Specifications for Fortis Bariatric Task Operators Chair - Black
  • Product Type
    Office Chairs
  • Seat Depth
    470mm
  • Seat Height
    465-545mm
  • Back Rake Adjustment
    Yes
  • Back Type
    High
  • For Use With
    5-8hours
  • Assembly Required
    Yes
  • Gas Lift Adjustment
    Yes
  • Style
    Operator/Task Chairs
  • Back Height
    590mm
  • Tilt Lock Feature
    Independent Seat Tilt
  • Back Height Adjustment
    Yes
  • Back Style
    Fabric
  • Weight
    25kg
  • Weight Tension Control
    Yes
  • Material
    Fabric
  • Seat Width
    510mm
  • Colour
    Black
  • Recommended Weight Limit
    180kg
  • Arm Type
    Height Adjustable Arms
  • Base Type
    Black 5 Star
  • Adjustable Lumbar Support
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome