Franklin High Back 24 Hour Task Chair - Black Faux Leather

Order Code: ZT2662610S

£549.99 Inc VAT (20%)


Description

Franklin is a deluxe high back executive chair which has a professional, contemporary style whilst promoting correct posture. The waterfall edge on seat cushion alleviates the pressure on lower legs and knees while seated and the fully adjustable arms, headrest and triple paddle mechanism easily provide the comfort needed for a long day at the office.

• 24 hour ergonomic padded seat and back for enhanced comfort
• Fully adjustable arms with adjustable headrest
• Chrome 5 star base with twin wheel hooded castors
• Oversized high back leather effect executive office chair
• Waterfall seat aids circulation and removes pressure on the thighs
• Smart looking, elegant leather chair with dual layer seat and back cushions

See full description
Specifications for Franklin High Back 24 Hour Task Chair - Black Faux Leather
  • Material
    Faux Leather
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome