Fuller Task Operator Mesh with Folding Arms Task Operator Chair

Order Code: ZT1246105P

£279.99 Inc VAT (20%)


Description

• Cushioned seat pad with waterfall front • Cushioned dished seat design• Contoured backrest for added comfort • Single lever mechanism for gas lift control • Backrest angle adjustment • PCB: permanent contact backrest • Optional armrests • Optional Hi Rise Draughtsman kit • Gas lift tested up to: 150 kg • Usage: 8 hours • ANSI/BIFMAX 5.1-2017 Strength and Endurance tested

Specifications for Fuller Task Operator Mesh with Folding Arms Task Operator Chair
  • Back Width
    460mm
  • Seat Depth
    470mm
  • Back Height
    480mm
  • Weight
    16.75kg
  • Seat Width
    500mm
  • Seat Height
    440-540mm
  • Product Type
    Office Chairs
  • For Use With
    8hours
  • Colour
    Black
  • Material
    Mesh
  • Arm Type
    Height Adjustable Arms
  • Back Type
    Medium
  • Style
    Operator/Task Chairs
  • Recommended Weight Limit
    125kg
  • Assembly Required
    Flat Packed