Heavy Duty Chair White

Order Code: ZT3527399S

£399.99 Inc VAT (20%)


Description

Goliath Heavy Duty Office Chair White - 6988

Specifications for Heavy Duty Chair White
  • Material
    Leather Faced
  • Weight
    20.3kg
  • Back Height
    680mm
  • Product Type
    Office Chairs
  • Colour
    White
  • For Use With
    24hours
  • Seat Height
    490-560mm
  • Back Width
    570mm
  • Style
    Executive Chairs
  • Arm Type
    Fixed Arms
  • Recommended Weight Limit
    170kg
  • Assembly Required
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome