Heavy Duty Industrial Swivel Chair - Max. Load 160 Kg - With Floor Glides, Height Adjustment Range 480 - 620mm

Order Code: ZT2715877S

£799.99 Inc VAT (20%)


Description

Heavy duty industrial swivel chair, max. load 160 kg, with floor glides, height adjustment range 480 - 620 mm. Supplied = flat pack. Frame design = with floor glides. Seat mechanism = back rest with adjustable inclination, adjustable seat inclination. Seat material = PU foam. Seat colour = black. Type of height adjustment = gas spring. Frame material = tubular steel. Height adjustment range = 480 - 620 mm. Back rest height = 380 mm. Seat width = 450 mm. Seat depth = 450 mm. Type of arm rests = without arm rests. Max. load = 160 kg. Product type = industrial swivel chairs. Max. load up to 160 kg. Comfortable soft-release back rest inclination adjustment. High quality, extra large seat (450 x 450 mm) made of black PU foam for optimum comfort. Easy care, robust and tough. Resistant to mild acids and alkalis. Ergonomics: pendular mounted back rest with infinitely adjustable height and depth. Weight dependent adjustable seat inclination. Adjustable back rest inclination. Your advantage The solution for heavier loads (body weight up to 160 kg) .

See full description
Specifications for Heavy Duty Industrial Swivel Chair - Max. Load 160 Kg - With Floor Glides, Height Adjustment Range 480 - 620mm
  • Seat Depth
    450mm
  • Seat Width
    450mm
  • Load Capacity
    160kg
  • Product Type
    Industrial Swivel Chairs
  • Frame Material
    Tubular Steel
  • Seat Colour
    Black
  • Supplied
    Flat Pack
  • Arm Type
    without Arm Rests
  • Adjustable Height Range
    480 - 620mm
  • Height Adjustment Type
    Gas Spring
  • Frame Design
    Floor Glides
  • Seat Material
    PU Foam
  • Back Rest Height
    380mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome