Heavy Duty Task Operator Chair Black Mesh Back Bespoke Seat In Senna Yellow

Order Code: ZT3239724S

£599.99 Inc VAT (20%)


Description

You spend a lot of time at your desk. You need a big, highly functional and super comfortable seating solution. Look no further than the Houston that is packed with features, a reinforced structure and has your comfort at the very heart of its design to ensure you sit ell all day every day. This also has a super weight rating of 32 Stone - 203KG

• Heavy duty construction • Fully synchronous mechanism with multi lock function • Height adjustable lumbar support • Large soft upholstered seat • Anti-shock tilting action • Tension adjustment on tilt action • Removable arms

See full description
Specifications for Heavy Duty Task Operator Chair Black Mesh Back Bespoke Seat In Senna Yellow
  • Colour
    Black
    Senna Yellow
  • Product Type
    Task Operator Chair
  • Weight Capacity
    203kg