High Back Computer Gaming Chair Video Game Chair with Swivel Base Grey

Order Code: ZT3347131S

£139.99 Inc VAT (20%)

Currently unavailable

Description

Tilting swivel seat: Gaming chair moves around freely as you game/work, moving with your body to prevent it from strain. Tilts gently for when you want to relax.Faux leather upholstery: Sleek and stylish look for a cool, striking game chair. Blends in with most home interiors and looks great as it stands alone. Smooth upholstery can be wiped clean easily.109-115cm adjustable height: Easy to adjust and set this gaming chair to a level you want. Great for using with different desk levels.Comfortable: Games chair is filled with padded, with armrests and high back for support. Seat dips at the front - this is a comfortable desk chair you'll easily spend hours in.Dimensions: 109-115H x 65W x 70Dcm. Seat: 55W x 53Dcm. Maximum load 120kg. Assembly required.

See full description
Specifications for High Back Computer Gaming Chair Video Game Chair with Swivel Base Grey
  • Maximum Load
    120kg
  • Colour
    Grey
  • Material
    Faux Leather
  • Product Type
    Gaming Chair
  • Seat Height
    109-115cm