High Back Mesh Task Operators Chair - Grey Teal

Order Code: ZT5144173S

£239.99 Inc VAT (20%)


Description

Featuring a high-density moulded foam seat, this High Back Mesh Chair allows for 10 Hours usage time with a 136kg weight capacity, providing lasting comfort and support for even the longest of workdays. Choose from two stylish combinations: a sleek Black Back and Frame paired with a Grey Seat, or a modern Grey Back with a classy Teal Seat, allowing you to personalize your workspace to your preference. With use of its butterfly mechanism, this chair allows for seat height adjustment as well as back tilt function with 1 lock position, providing optimal support tailored to your individual needs.

See full description
Specifications for High Back Mesh Task Operators Chair - Grey Teal
  • Seat Colour
    Teal
  • Weight
    23kg
  • For Use With
    10hours
  • Back Style
    Mesh
  • Seat Height
    430-550mm
  • Arm Type
    Fixed Arms
  • Colour
    Grey
  • Base Type
    White 5 Star
  • Recommended Weight Limit
    136kg
  • Seat Width
    650mm
  • Product Type
    Office Chairs
  • Back Height
    560mm
  • Back Type
    High
  • Material
    Mesh/Fabric
  • Style
    Operator/Task Chairs
  • Seat Depth
    550mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome