Additional lumbar back support.Floating or fixed, permanent contact backrest.Tilting padded backrest.Accepts optional standard armrests.Overall H x W x D mm: 490 - 610 x 440 x 430.Gas lift height adjustment.Generous seat size.Durable 5 star base with castors.Fire resistant seat fabric.Flat packed for easy on site assembly.