High Back Swivel Office Chair with Lumbar Back Support, Adjustable Height

Order Code: ZT3347511S

£112.99 Inc VAT (20%)


Description

Ergonomic: The computer chair features a large seat with high back, padded headrest, fixed armrests and a fully-swiveling seat. Supports you properly and keeps you comfortable as you work.Head And Back Support: Slightly curved back to work with the spine shape, the high and padded top will support your head and neck, keeping comfortable too when you lean back on the PC chair.Adjustable Height: Between 112cm and 120cm - easy to set to a level which is most comfortable and convenient for you. The desk chair helps prevent you leaning or sitting at an awkward height.Mobility: With 360° swivel wheels and seat, this home office chair allows all kinds of mobility with no problem and offer convenience. You can rock back and forth to stretch out your back.Dimensions: Overall Dimension: 63W x 65D x 112-120Hcm, Seat Dimension: 49W x 51D x 45-53Hcm. Maximum Load 120kg. Assembly Required.

See full description
Specifications for High Back Swivel Office Chair with Lumbar Back Support, Adjustable Height
  • Maximum Load
    120kg
  • Product Type
    Office Chair