High Chair, Mobile, With Gas Lift Height Adjustment From 660 - 920mm, Vinyl, Black

Order Code: ZT2700756S

£759.99 Inc VAT (20%)
£799.995% off


Description

High chair, mobile, with gas lift height adjustment from 660 - 920 mm, vinyl, black. Supplied = flat pack. Frame design = with sit-stop castors and foot ring. Seat mechanism = permanent contact mechanism. Seat material = vinyl. Seat colour = black. Type of height adjustment = gas spring. Frame material = tubular steel, chrome plated. Height adjustment range = 660 - 920 mm. Back rest height = 430 mm. Seat width = 460 mm. Seat depth = 400 mm. Type of arm rests = without arm rests. Max. load = 120 kg. Frame colour = chrome. Feature = washable, comfortable. Product type = industrial swivel chairs. Mobile work at elevated workplaces. DIN compliant due to sit-stop castors. Sturdy, high quality five-star base with sit-stop castors. They brake the chair when under load. This makes safe, DIN-compliant work possible even in elevated workplaces and machines. Height adjustable, chrome plated foot rest. Permanent contact back rest (adapts to the posture of the user) , lockable at all angles, height and inclination of seat can also be adjusted. Seat width x depth 460 x 400 mm. Back rest height 430 mm. Ergonomics: permanent contact back rest, infinitely adjustable height and seat incline. Your advantage: mobile work at elevated workplaces, e.g. in front of machines, at sales counters etc.

See full description
Specifications for High Chair, Mobile, With Gas Lift Height Adjustment From 660 - 920mm, Vinyl, Black
  • Seat Width
    460mm
  • Seat Depth
    400mm
  • Product Type
    Industrial Swivel Chairs
  • Load Capacity
    120kg
  • Seat Colour
    Black
  • Supplied
    Flat Pack
  • Arm Type
    without Arm Rests
  • Frame Material
    Tubular Steel, Chrome Plated
  • Back Rest Height
    430mm
  • Adjustable Height Range
    660 - 920mm
  • Features
    Washable
  • Seat Material
    Vinyl
  • Seat Mechanism
    Permanent Contact Mechanism
  • Height Adjustment Type
    Gas Spring
  • Frame Colour
    Chrome

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome