Home Office Chair 360 Swivel Chair Adjustable Height Tilt Function Linen

Order Code: ZT3352512S

£129.99 Inc VAT (20%)


Description

Linen Upholstery: In a versatile khaki colour, the pc chair is smooth to the touch, breathable, and easy to clean.Comfortable: The home office chair is padded all over, high armrests and back, swivel base and five castor wheels. Wide seat for plenty of sitting room. Also, you can rock the armchair forth and back for comfort.Adjustable Height: The ergonomic office chair allows you to set a comfortable level whilst working/gaming, controlled by the under-seat lever.360° Swivel Base: Equipped with five castor wheels, this computer chair ensures easy movement while seated. Dimensions: 110-119H x 62W x 62Dcm. Seat: 46-55H x 50W x 53Dcm.Maximum weight capacity 120 kg. Assembly required.

See full description
Specifications for Home Office Chair 360 Swivel Chair Adjustable Height Tilt Function Linen
  • Product Type
    Home Office Chair
  • Colour
    Khaki
  • Maximum Weight Capacity
    120kg