Industrial Chair, Permanent Contact, With Floor Glides And Step, Vinyl Covering

Order Code: ZT2708002S

£699.99 Inc VAT (20%)


Description

Industrial chair, permanent contact, with floor glides and step, vinyl covering. Supplied = flat pack. Frame design = with floor glides and foot rest. Seat mechanism = permanent contact mechanism. Seat material = vinyl. Seat colour = blue. Type of height adjustment = gas spring. Frame material = tubular steel. Height adjustment range = 620 - 870 mm. Back rest height = 430 mm. Seat width = 460 mm. Seat depth = 440 mm. Type of arm rests = without arm rests. Max. load = 120 kg. Product type = industrial swivel chairs. For versatile use in research and development, clean rooms, laboratories and the workshop. Optionally available with permanent contact back rest or synchronous mechanism incl. weight regulation. Optionally available with a fabric cover or antibacterial, anti-fungal and antimicrobial vinyl cover. The back rest constantly adapts to the sitting position of the user. Muscle and spine strain are reduced. The back rest inclination can be fixed in any position. Back rest height 430 mm. Seat and back rest optionally with - Fabric cover , charcoal - soft breathable and tough covering material. - Vinyl cover , blue - anti-bacterial, anti-fungal and anti-microbial. Seat width x depth 460 x 440 mm. Ergonomics: permanent contact back rest or synchronous mechanism with weight regulation. Your advantage: the antibacterial, anti-fungal and antimicrobial vinyl covering also makes these chairs suitable for use in areas close to laboratories. Ergonomics Permanent contact back rest Supplied flat pack - easy self-assembly.

See full description
Specifications for Industrial Chair, Permanent Contact, With Floor Glides And Step, Vinyl Covering
  • Product Type
    Industrial Swivel Chairs
  • Seat Depth
    440mm
  • Seat Width
    460mm
  • Load Capacity
    120kg
  • Frame Material
    Tubular Steel
  • Seat Colour
    Blue
  • Supplied
    Flat Pack
  • Arm Type
    without Arm Rests
  • Height Adjustment Type
    Gas Spring
  • Seat Mechanism
    Permanent Contact Mechanism
  • Back Rest Height
    430mm
  • Seat Material
    Vinyl
  • Adjustable Height Range
    620 - 870mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome