Industrial Chair, Synchronous Mechanism, With Floor Glides And Step, Fabric Covering

Order Code: ZT2708035S

£899.99 Inc VAT (20%)


Description

Industrial chair, synchronous mechanism, with floor glides and step, fabric covering. Supplied = flat pack. Frame design = with floor glides and foot rest. Seat mechanism = synchronous mechanism with weight adjustment. Seat material = fabric. Seat colour = charcoal. Type of height adjustment = gas spring. Frame material = tubular steel. Height adjustment range = 620 - 870 mm. Back rest height = 530 mm. Seat width = 460 mm. Seat depth = 440 mm. Type of arm rests = without arm rests. Max. load = 120 kg. Product type = industrial swivel chairs. For versatile use in research and development, clean rooms, laboratories and the workshop. Optionally available with permanent contact back rest or synchronous mechanism incl. weight regulation. Optionally available with a fabric cover or antibacterial, anti-fungal and antimicrobial vinyl cover. With integrated weight regulation. Seat and back rest adapt automatically to the user's posture. The movement pattern relaxes the muscles, reduces strain on the spine and aids circulation. Back rest height 530 mm. Seat and back rest optionally with - Fabric cover , charcoal - soft breathable and tough covering material. - Vinyl cover , blue - anti-bacterial, anti-fungal and anti-microbial. Seat width x depth 460 x 440 mm. Ergonomics: permanent contact back rest or synchronous mechanism with weight regulation. Your advantage: the antibacterial, anti-fungal and antimicrobial vinyl covering also makes these chairs suitable for use in areas close to laboratories. Ergonomics Synchronous mechanism with weight adjustment. Supplied flat pack - easy self-assembly.

See full description
Specifications for Industrial Chair, Synchronous Mechanism, With Floor Glides And Step, Fabric Covering
  • Seat Width
    460mm
  • Seat Depth
    440mm
  • Load Capacity
    120kg
  • Product Type
    Industrial Swivel Chairs
  • Seat Colour
    Charcoal
  • Frame Material
    Tubular Steel
  • Supplied
    Flat Pack
  • Arm Type
    Without Arm Rests
  • Adjustable Height Range
    620 - 870mm
  • Seat Material
    Fabric
  • Height Adjustment Type
    Gas Spring
  • Back Rest Height
    530mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome