Industrial Swivel Chair, Height Adjustable, With Floor Glides, Black

Order Code: ZT2736215S

£529.99 Inc VAT (20%)


Description

Industrial swivel chair, height adjustable, with floor glides, black. Supplied = assembled. Frame design = with floor glides. Seat mechanism = permanent contact mechanism, adjustable seat inclination. Seat material = PU foam. Seat colour = black. Type of height adjustment = gas spring. Frame material = plastic. Height adjustment range = 450 - 580 mm. Back rest height = 430 mm. Seat width = 420 mm. Seat depth = 440 mm. Type of arm rests = without arm rests. Max. load = 120 kg. Frame colour = jet black RAL 9005. Product type = industrial swivel chairs. With depth adjustable seat. Industrial swivel chair with backrest and seat made of polyurethane foam.

See full description
Specifications for Industrial Swivel Chair, Height Adjustable, With Floor Glides, Black
  • Seat Width
    420mm
  • Seat Depth
    440mm
  • Product Type
    Industrial Swivel Chairs
  • Load Capacity
    120kg
  • Seat Colour
    Black
  • Frame Material
    Plastic
  • Supplied
    Assembled
  • Arm Type
    without Arm Rests
  • Height Adjustment Type
    Gas Spring
  • Adjustable Height Range
    450 - 580mm
  • Seat Material
    PU Foam
  • Frame Design
    Floor Glides
  • Back Rest Height
    430mm
  • Frame Colour
    Jet Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome