Industrial Swivel Chair, Manual Height Adjustment, With Floor Glides And Foot Rest, Fabric

Order Code: ZT2715090S

£529.99 Inc VAT (20%)


Description

Industrial swivel chair, manual height adjustment, with floor glides and foot rest, fabric. Supplied = flat pack. Frame design = with floor glides and foot rest. Seat mechanism = back rest with adjustable inclination, adjustable seat inclination. Seat material = fabric. Seat colour = charcoal. Type of height adjustment = keyway groove. Frame material = tubular steel, powder coated. Height adjustment range = 690 - 930 mm. Back rest height = 240 mm. Seat width = 470 mm. Seat depth = 430 mm. Type of arm rests = without arm rests. Max. load = 120 kg. Frame colour = black. Feature = actively breathing, comfortable. Product type = industrial swivel chairs. With manual height adjustment. Sturdy, non-tilting five-star base made of powder coated rectangular tubular steel. With load dependent braked castors. Ergonomics: pendular mounted back rest, infinitely adjustable height and depth. Seat and back rest with adjustable inclination. Your advantage: robust and durable chairs at attractive prices. Supplied flat pack - easy self-assembly.

See full description
Specifications for Industrial Swivel Chair, Manual Height Adjustment, With Floor Glides And Foot Rest, Fabric
  • Seat Depth
    430mm
  • Product Type
    Industrial Swivel Chairs
  • Load Capacity
    120kg
  • Seat Width
    470mm
  • Seat Colour
    Charcoal
  • Supplied
    Flat Pack
  • Arm Type
    without Arm Rests
  • Frame Material
    Tubular Steel, Powder Coated
  • Adjustable Height Range
    690 - 930mm
  • Seat Material
    Fabric
  • Back Rest Height
    240mm
  • Height Adjustment Type
    Keyway Groove
  • Frame Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome