Industrial Swivel Chair, Vinyl, with Floor Glides and Foot Ring, 580 - 850 mm

Order Code: ZT3148429S

£419.99 Inc VAT (20%)


Description

Industrial swivel chair, vinyl, with floor glides and foot ring, 580 - 850 mm. Supplied = partially assembled. Frame design = with floor glides and foot ring. Seat mechanism = permanent contact mechanism. Seat material = vinyl. Seat colour = black. Type of height adjustment = gas spring. Frame material = plastic. Height adjustment range = 580 - 850 mm. Back rest height = 500 mm. Seat width = 460 mm. Seat depth = 470 mm. Type of arm rests = without arm rests. Foot plate diameter = 680 mm. Max. load = 120 kg. Seat support colour = black. Frame colour = black. Product type = industrial swivel chairs. Large, ergonomically shaped back rest with integrated lumbar support. Seat and back rest upholstery are comfortable and soft. All settings are straightforward, quick and intuitive to change while seated. Infinite gas lift height adjustment. Attractive appearance and very comfortable to sit on. The black vinyl upholstery is soft, easy to clean, can be washed and is resistant to disinfectants. EUROKRAFTbasic features an ergonomically shaped seat with pelvic support and a large, ergonomically shaped back rest with integrated lumbar support for optimum stability and support. The permanent contact back rest follows the movements made by the upper body and provides good support for the back at all times. The height and angle of the back rest are adjustable. Sturdy five-star plastic base in the colour black. The industrial swivel chair for entry level ergonomics, inexpensive yet effective.

See full description
Specifications for Industrial Swivel Chair, Vinyl, with Floor Glides and Foot Ring, 580 - 850 mm
  • Seat Colour
    Black
  • Seat Support Colour
    Black
  • Frame Colour
    Black
  • Seat Width
    460mm
  • Seat Depth
    470mm
  • Frame Material
    Plastic
  • Back Rest Height
    500mm
  • Maximum Load
    120kg
  • Adjustable Height Range
    580 - 850mm
  • Seat Material
    Vinyl
  • Foot Plate Diameter
    680mm
  • Product Type
    Industrial Swivel Chair

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome