Industrial Swivel Chair With ESD Protection - With Permanent Contact Mechanism - Floor Glides, Step-Up, Black Fabric Covering

Order Code: ZT2717621S

£899.99 Inc VAT (20%)


Description

Industrial swivel chair with ESD protection, with permanent contact mechanism, floor glides, step-up, black fabric covering. Supplied = flat pack. Frame design = with floor glides and foot rest. Seat mechanism = permanent contact mechanism. Seat material = fabric. Seat colour = black. Type of height adjustment = gas spring. Frame material = tubular steel. Height adjustment range = 640 - 890 mm. Back rest height = 430 mm. Seat width = 460 mm. Seat depth = 440 mm. Type of arm rests = without arm rests. Max. load = 120 kg. Frame colour = black. Feature = ESD version, actively breathing, comfortable. Product type = industrial swivel chairs. Prevent damage from electrostatic discharge in production, storage, dispatch, etc. Reliable ESD protection with leakage resistance in accordance with EN 61340-5-1. Optimum ergonomics. Outstanding price/performance ratio. Seat and back rest, castors/glides and all steel parts completely conductive. Sturdy, low profile five-star tubular steel base. Optionally with load dependent braking castors for hard floors or with floor glides and step. Seat width x depth 460 x 440 mm. Ergonomics: pendular mounted permanent contact back rest, infinitely adjustable height and depth. Permanent contact or synchronous mechanism with weight adjustment. Your advantage: the cost effective version for protection against damage from electrostatic discharge. Ergonomics Pendular mounted, permanent contact back rest with infinitely adjustable height and depth. Supplied flat pack - easy self-assembly.

See full description
Specifications for Industrial Swivel Chair With ESD Protection - With Permanent Contact Mechanism - Floor Glides, Step-Up, Black Fabric Covering
  • Seat Depth
    440mm
  • Load Capacity
    120kg
  • Product Type
    Industrial Swivel Chairs
  • Seat Width
    460mm
  • Frame Material
    Tubular Steel
  • Seat Colour
    Black
  • Supplied
    Flat Pack
  • Arm Type
    Without Arm Rests
  • Seat Mechanism
    Permanent Contact Mechanism
  • Height Adjustment Type
    Gas Spring
  • Seat Material
    Fabric
  • Back Rest Height
    430mm
  • Adjustable Height Range
    640 - 890mm
  • Frame Colour
    Black