Industrial Swivel Chair With Handle, With Floor Glides, Fabric

Order Code: ZT2737649S

£399.99 Inc VAT (20%)


Description

Industrial swivel chair with handle, with floor glides, fabric. Supplied = partially assembled. Frame design = with floor glides. Seat mechanism = permanent contact mechanism. Seat material = fabric. Seat colour = black. Type of height adjustment = gas spring. Frame material = plastic. Height adjustment range = 450 - 630 mm. Back rest height = 580 mm. Seat width = 460 mm. Seat depth = 470 mm. Type of arm rests = without arm rests. Foot plate diameter = 640 mm. Max. load = 120 kg. Seat support colour = black. Frame colour = black. Feature = heavy duty, cut resistant, washable, comfortable. Product type = industrial swivel chairs. High user acceptance due to modern design. Comfortable upholstery with lumbar support for ergonomic sitting. Practical push handles. Excellent price-performance ratio. Comfortable upholstery with lumbar support. Upholstery pads in the back rest provide maximum comfort when seated and an optimal microclimate. Extra large, ergonomically shaped back rest. Tapered upper back rest extends reaching distance for flexible work. Infinite gas lift height adjustment with a height adjustment range from 450 - 630 mm. Stable plastic five star base in colour black with large surface floor glides. Ideal for workplaces at which stability is required. Supplied flat pack - easy self-assembly. Ergonomics: height and inclination adjustable back rest with permanent contact mechanism. Your advantage: this chair series impresses with an attractive price and a modern design.

See full description
Specifications for Industrial Swivel Chair With Handle, With Floor Glides, Fabric
  • Seat Depth
    470mm
  • Seat Width
    460mm
  • Load Capacity
    120kg
  • Product Type
    Industrial Swivel Chairs
  • Seat Colour
    Black
  • Frame Material
    Plastic
  • Supplied
    Partially Assembled
  • Arm Type
    Without Arm Rests
  • Seat Material
    Fabric
  • Foot Plate Diameter
    640mm
  • Seat Mechanism
    Permanent Contact Mechanism
  • Frame Design
    Floor Glides
  • Adjustable Height Range
    450 - 630mm
  • Back Rest Height
    580mm
  • Height Adjustment Type
    Gas Spring
  • Seat Support Colour
    Black
  • Frame Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome