Iris Task Operator Black Mesh Back Bespoke Tansy Purple Fabric Seat with Headrest

Order Code: ZT4189736S

£169.99 Inc VAT (20%)


Description

Desirous for a new executive office chair? If so, feast your gaze on the Iris. Simple to operate, this slick seating is the solution to your working requirements. Designed to effortlessly blend into any space thanks to its marvellous mesh design, the Iris combines function and form to leave us with the awe-inspiring, eye-opening package we are presented with here.

• Simple to Use: The Iris executive office chair has been designed for easy operation, making it the perfect solution to your workspace needs.
• Elegant Mesh Design: Boasting a stylish and modern mesh design, the Iris office chair fits effortlessly into any office environment, offering a perfect balance of style and comfort.
• Comfortable Armrests: The Iris is equipped with padded armrests for superior support, ensuring comfort at all times.
• Single Lever Lock Tilt Mechanism: The Iris features a practical lock tilt mechanism, enabling you to either lock the chair in an upright position or leave unlocked to free float your way through the day.
• Ergonomic Lumbar Support: With a focus on good posture, the Iris offers outstanding lumbar support to reduce the risk of back pain and muscle fatigue during prolonged periods of sitting.
• Gas Height Adjustment: The Iris includes a gas height adjustment system, ensuring the optimal seating height to meet your individual requirements, enhancing ergonomics and productivity.
• Adjustable Headrest: Customise your comfort with the Iris's adjustable headrest, providing optimal support for your neck and head during long working hours.
• Folding Arms: The Iris chair features folding arms for improved functionality and space-efficiency, offering greater flexibility in your work environment.
• Impressive Package: The Iris office chair combines form and function in an impressive package, set to elevate your workspace experience.

See full description
This product is Made to Order which is Non-Returnable, please see our returns policy for more information.
Specifications for Iris Task Operator Black Mesh Back Bespoke Tansy Purple Fabric Seat with Headrest
  • Frame Colour
    Black
  • Colour
    Tansy Purple

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome