Java 100 1 Lever Operators Chair Adjustable Arms - Blue

Order Code: ZT4782056S

£199.99 Inc VAT (20%)


Description

Our dependable single lever task operator chair features a posture curved seat with waterfall front and is fitted with an under-seat skirt. The backrest is contoured and sculpted to provide integrated lumbar support and is also height & depth adjustable. A robust gaslift provides easy seat height adjustment and is finished with stylish height adjustable arms and a black 5 star base.

Specifications for Java 100 1 Lever Operators Chair Adjustable Arms - Blue
  • Back Height
    535-570mm
  • Weight
    10kg
  • Seat Width
    480mm
  • Seat Depth
    440mm
  • Seat Height
    455-575mm
  • For Use With
    3-5hours
  • Product Type
    Office Chairs
  • Material
    Fabric
  • Colour
    Blue
  • Base Type
    Black 5 Star
  • Arm Type
    Height Adjustable Arms
  • Gas Lift Adjustment
    Yes
  • Style
    Operator/Task Chairs
  • Adjustable Lumbar Support
    Fixed
  • Back Type
    High
  • Recommended Weight Limit
    110kg
  • Assembly Required
    Yes