Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Seating
Workplace Chairs
Operator Chairs
Jemini 1985mm Tambour Grey - KF79920
By First
Order Code:
ZT1547641S
£339.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
339.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/operator-chairs/jemini-1985mm-tambour-grey-kf79920/p/ZT1547641S
Add to quotation
View all Operator Chairs
Description
Jemini 1985mm Tambour Grey KF79920
Specifications
Specifications for Jemini 1985mm Tambour Grey - KF79920
Weight
45.36kg
Height
1430mm
Width
520mm
Depth
600mm
MFR Part No.
KF79920
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome