Kids Desk and Chair Set, Height Adjustable Desk with Drawer, Pen Slot, Hook312-064V80PK

Order Code: ZT3347751S

£71.99 Inc VAT (20%)


Description

Adjustable: Suitable for ages 6-12 years, this children desk set can be changed to suit different heights. Recommended height charts are on the legs for reference. You can also adjust the tabletop angle up to 45°, getting a comfortable position for good posture.Storage: This kids desk includes a drawer, two pen slots and a hook, keeping stationary and personal belongings in order.Solid structure: Made from steel and MDF, this kids study table and chair set is strong and stable, keeping its shape when children are seated.Comfortable: The curved backrest promotes good posture, whilst the footrest under the table allows them to rest their feet. The non-slip bottom keeps the desk balanced and in place.Dimensions: Table: 52-77H x 66L x 47Wcm. Chair: 64-77H x 36L x 34Wcm. Maximum load: Table: 80kg. Chair: 100kg. Suitable for ages 6-12 years.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome