Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Seating
Workplace Chairs
Operator Chairs
Labour Operator Chair Black
By Labour Pro
Order Code:
ZT3527238S
£199.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 18th Dec
In Stock
GBP
199.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/operator-chairs/labour-operator-chair-black/p/ZT3527238S
Add to quotation
View all Operator Chairs
Description
Labour Pro Polyurethane Operator Chair Black - 9999
Specifications
Specifications for Labour Operator Chair Black
Weight
10kg
Back Height
310mm
Material
Polyurethane
Back Width
410mm
Seat Height
460-590mm
For Use With
5hours
Colour
Black
Product Type
Office Chairs
Style
Operator/Task Chairs
Arm Type
No Arms
Recommended Weight Limit
100kg
Assembly Required
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome