Lattice Mesh Operator Chair - Wine

Order Code: ZT4782362S

£179.99 Inc VAT (20%)


Description

Practicality, style and comfort makes this chair the perfect addition to any office area. Featuring AIRFLOW fabric on the seat, it also has a posture curved mesh back. Complete with gas seat height adjustment, a fully reclining tilt mechanism with tension control adjustable for individual bodyweight and contemporary armrests, this chair will provide you with the ultimate level of comfort and adjustability.

Specifications for Lattice Mesh Operator Chair - Wine
  • Seat Height
    460-560mm
  • Weight
    12.5kg
  • Seat Depth
    465mm
  • Material
    Mesh/Fabric
  • Colour
    Red
  • Product Type
    Office Chairs
  • For Use With
    5-8hours
  • Base Type
    Black 5 Star
  • Back Height
    485mm
  • Seat Width
    480mm
  • Style
    Operator/Task Chairs
  • Weight Tension Control
    Yes
  • Arm Type
    Fixed Arms
  • Recommended Weight Limit
    110kg
  • Back/Seat Action
    Synchro Mechanism
  • Gas Lift Adjustment
    Yes
  • Back Type
    Medium
  • Assembly Required
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome