Leather Seat Black Back Task Operator Chair

Order Code: ZT4189768S

£299.99 Inc VAT (20%)


Description

Chosen time and time again, the Relay is the ever popular mesh operator option. Modern styling with silver and chrome accented base & gas lift and easy fold armrests are complimented by a cool vented backrest design that is finished in a choice of either black or silver breathable mesh that allows you to keep your cool. The Relay makes for a versatile chair for all office environments.

• Soft Bonded Leather seat cushion • Soft mesh backrest with stylish design • Silver accent styling • Twin lever infinite lock tilt mechanism • Fold back boomerang arms • Weight tilt tension control

See full description
Specifications for Leather Seat Black Back Task Operator Chair
  • Frame Material
    Chrome
  • Material
    Mesh
    Leather
  • Product Type
    Operator Chair
  • Frame Colour
    Silver
  • Colour
    Black