0
1
2
3

Luxe Velvet-Feel Accent Chair with Wide Arms Slanted Back Padding Wood Legs Green

Order Code: ZT4185250S

£99.99 Inc VAT (20%)


Description

Luxe design: Covered in velvet-feel material for a beautiful look, this tub chair is perfect for filling empty spaces and creating a focal point you and your guests will love.Comfortable: Filled with thick sponge for you to sink in for long periods of time, this single chair is made with out-ward facing arms and a slanted back for an-extra wide design.Sturdy: Metal seat frame keeps the shape in check, with four wooden legs for a sturdy and balanced base.Velvet-feel upholstery: Soft and plush to the touch, this bedroom chair is finished in a lattice-style decoration, with piping on the edges.Dimensions: 72.5H x 64W x 62Dcm. Seat: 37H x 44W x 45Dcm. Maximum load 120kg. Assembly required.

See full description
Specifications for Luxe Velvet-Feel Accent Chair with Wide Arms Slanted Back Padding Wood Legs Green
  • Colour
    Green
  • Product Type
    Accent Chair
  • Assembly
    Required
  • Maximum Load
    120kg
  • Material
    Wood
    Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome